This product requires certification to purchase.

1-1/4 in. Bronze Full Port Solder 850# Ball Valve

NIBCO

HydraPure® 1-1/4 in. Bronze Full Port Solder 850# Ball Valve

  • Fast #
  • Part #NS585HPLFH
  • Item #9316421
  • Manufacturer Part #HP831XB
5 out of 5 Customer Rating
Brand image
NIBCO

HydraPure® 1-1/4 in. Bronze Full Port Solder 850# Ball Valve

  • Fast #
  • Part #NS585HPLFH
  • Item #9316421
  • Manufacturer Part #HP831XB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Silicon performance Bronze® alloy
  • Laser-welded cast body
  • Triple-sealed stem
  • Reversible handle
  • Easily adjustable packing nut
  • Blow-out-proof stem
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASME:
ASME A112.4.14
ASTM:
ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 C87500, ASTM B-584 C46500, ASTM C-69300
CSA Certified:
CSA B125.14
Collection:
HydraPure®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Material:
Carbon Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-24/25 in
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic, Carbon Steel
Material Type:
RPTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
850#
Recommended Valve Application:
Commercial, Cold Working Pressure, Steam
UPC:
039923423566
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.92 lb
cUPC Certified:
Yes