1 in. Bronze Full Port Threaded 1000# Ball Valve
HydraPure® 1 in. Bronze Full Port Threaded 1000# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Silicon performance Bronze® alloy
- Laser-welded cast body
- Triple-sealed stem
- Reversible handle
- Easily adjustable packing nut
- Blow-out-proof stem
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 C87500, ASTM B-584 C46500, ASTM C-69300
- CSA Certified:
- CSA B125.14
- Collection:
- HydraPure®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-9/100 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic, Carbon Steel
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Commercial, Cold Working Pressure, Steam
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.53 lb
- cUPC Certified:
- Yes