2-1/2 in. Silicon Bronze Full Port NPT 600# Ball Valve
HydraPure® T-585-80-LF 2-1/2 in. Silicon Bronze Full Port NPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 300°F
- Full port
- Silicon Performance Bronze® body, ball and stem
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®, Locking Lever, Memory Stop, Extended Lever, Round and Wing
- NIBCO® Hydra Pure® lead-free markings on handle and body
- Threaded end connections
- Dezincification resistant
- Lead-free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-8, ANSI 61, ANSI Z1157
- ASTM:
- ASTM A-276, ASTM A-351, ASTM B-16, ASTM B-371, ASTM B-584
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.14
- Clean Bagged:
- No
- Collection:
- HydraPure® T-585-80-LF
- Color Finish Name:
- Bronze
- Depth:
- 11-3/50 in
- End Connection 1:
- FIPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Height:
- 4-21/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- MA Approved:
- No
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Silicon Bronze
- Maximum Temperature:
- 300
- Minimum Temperature:
- -20
- NSF:
- NSF 372-8, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential
- Temperature Range:
- Up to 300 Deg F
- Temperature Rating:
- 300
- UL Listed:
- No
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 13.7 lb
- Width:
- 6-61/100 in
- cUPC Certified:
- No