This product requires certification to purchase.

1 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve

You last purchased this on
 
NIBCO

K-595-S6-R-66-LL 1 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve

Brand image
You last purchased this on
 
NIBCO

K-595-S6-R-66-LL 1 in. CF8M Stainless Steel Socket Weld 1000# Ball Valve

  • Fast #
  • Part #NK595S6R66LLG
  • Item #1687439
  • Manufacturer Part #NL99F4A
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full port
  • Vented ball
  • Blowout-proof stem
  • Valve pressure rating 1,000 psi 69 bar non-shock cold working pressure
  • Locking lever handle
  • Socket weld end connections
  • Requires Certification

Specifications

ASTM:
ASTM A-193 B8, ASTM A-240, ASTM A-276, ASTM A-351 CF8M
Collection:
K-595-S6-R-66-LL
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Material:
Stainless Steel
Length:
3-31/50 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RPTFE
Origin:
Global
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Potable Water, Chemical, Hot and Cold Water Systems
Temperature Rating:
400
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.93 lb



Call for Pricing
Call for Pricing