This product requires certification to purchase.

4 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

You last purchased this on
 
NIBCO

LC-2000 Series 4 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLC20003P
  • Item #3276509
  • Manufacturer Part #NLQ100H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

LC-2000 Series 4 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLC20003P
  • Item #3276509
  • Manufacturer Part #NLQ100H
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 200 psi
  • Lug style
  • Cast iron
  • 225°F continuous and 250°F intermittent service
  • Geometric drive
  • Stainless steel stem with copper bushings
  • EPDM molded-in seat liner
  • Locking lever handle
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-8
API:
API 609
ASME:
ASME B16.5
ASTM:
ASTM A582 Type 416, ASTM B16, ASTM B148
Collection:
LC-2000 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Length:
2-9/50 in
MSS:
MSS SP-25, MSS SP-67
Material:
Cast Iron, Aluminum Bronze, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Hot Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Butterfly Valve