8 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
LCS-6822 Series 8 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Direct mount actuation
- Live loaded adjustable packing with unique flush-mounted packing gland
- Integrally cast disc-stop
- Dual offset design
- Blow-out proof stem
- Bi-directional dead end service
Specifications
- ANSI:
- ANSI B16.5, ANSI B16.34A
- API:
- API 609
- ASME:
- ASME B16.5, ASME B16.34A
- ASTM:
- ASTM A126
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- LCS-6822 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 26 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 13-1/2 in
- MSS:
- MSS SP-25, MSS SP-68
- Material:
- Carbon Steel
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- PTFE
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve