3 in. Carbon Steel RPTFE Locking Lever Handle Butterfly Valve
LCS-7822 Series 3 in. Carbon Steel RPTFE Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- API 609 seat pressure/temperature ratings
- ISO 5211 actuation mounting
- PTFE seats and seals
- 600 psi/41.4 bar non-shock cold working pressure
- Valve pressure rating 740 psi
- Maximum operating temperature 400°F at 100 psi
- Lug style
- Blowout-proof stem
- Stainless steel disc and stem
- Integrally cast disc stop
Specifications
- ANSI:
- ANSI B16.34A, ANSI B16.5, ANSI 300, ANSI 61
- API:
- API 609
- ASME:
- ASME B16.34A, ASME B16.5
- ASTM:
- ASTM A108 Grade 1045, ASTM A216 Grade WCB, ASTM A240 S31600, ASTM A276 S31600, ASTM A351 Grade CF8M, ASTM A564 S17400
- Coating:
- Epoxy Powder
- Collection:
- LCS-7822 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- ISO:
- ISO 5211
- Length:
- 4-3/20 in
- MSS:
- MSS SP-25, MSS SP-68
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 300#, 740#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Glycol, Hot Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve