14 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
LD-2000 Series 14 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides ease of operation with quarter-turn open to close
- Geometric drive
- EPDM cartridge seat liner
- Valve pressure rating 200 psi
- 225°F continuous and 250°F intermittent service
- Lug style
- Stainless steel stem with bronze bushings
- Extended neck
- Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
- Not recommended for steam service
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 61-8, ANSI 372
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A536, ASTM A582 Type 416, ASTM B16, ASTM B148
- AWWA:
- AWWA C-115, AWWA A-21.5
- Clean Bagged:
- No
- Collection:
- LD-2000 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-13/100 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 61-8, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 14 in
- Valve Type:
- Butterfly Valve