This product requires certification to purchase.

2-1/2 in. Ductile Iron Lug EPDM Bare Stem Butterfly Valve

You last purchased this on
 
NIBCO

LD-2022 Series 2-1/2 in. Ductile Iron Lug EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #NLD20223L
  • Item #7838812
  • Manufacturer Part #NLG781E
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

LD-2022 Series 2-1/2 in. Ductile Iron Lug EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #NLD20223L
  • Item #7838812
  • Manufacturer Part #NLG781E
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 200 psi
  • 225° F continuous and 250° F intermittent service
  • Lug style
  • EPDM molded-in seat liner
  • Not recommended for steam service
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Designed to meet MSS SP-67
  • Designed to meet API 609
  • U.S. coast guard category A
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8
API:
API 609
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A276 Grade 316, ASTM A536, ASTM A564 Type 17-4PH, ASTM A743 Grade CF8M
Clean Bagged:
No
Collection:
LD-2022 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-47/50 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
316
Maximum Temperature:
250
NSF:
NSF 372, NSF 61, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, HVAC, Industrial, Potable Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Bare Stem
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Butterfly Valve