3 in. 200 psi Ductile Iron, Stainless Steel and EPDM Lug Butterfly Valve Bare Stem
LD-2022 Series 3 in. 200 psi Ductile Iron, Stainless Steel and EPDM Lug Butterfly Valve Bare Stem
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 200 psi
- 225°F continuous and 250°F intermittent service
- Lug style
- EPDM molded-in seat liner
- Not recommended for steam service
- Stainless steel stem with copper bushings
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
Specifications
- ANSI:
- ANSI 61, ANSI 61-8, ANSI 372
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A276 Type 316, ASTM A536, ASTM A564, ASTM A743
- Clean Bagged:
- No
- Collection:
- LD-2022 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-93/100 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 255
- Minimum Temperature:
- 250
- NSF:
- NSF 61, NSF 61-8, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve