This product requires certification to purchase.

4 in. Ductile Iron Flanged EPDM Gear Operator Butterfly Valve

You last purchased this on
 
NIBCO

LD-2022 Series 4 in. Ductile Iron Flanged EPDM Gear Operator Butterfly Valve

  • Fast #
  • Part #NLD20225P
  • Item #7838741
  • Manufacturer Part #NLG830H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

LD-2022 Series 4 in. Ductile Iron Flanged EPDM Gear Operator Butterfly Valve

  • Fast #
  • Part #NLD20225P
  • Item #7838741
  • Manufacturer Part #NLG830H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ductile Iron Body
  • Extended Neck
  • Geometric Drive
  • Molded-In Seat Liner
  • Lug and Wafer Style
  • 316 S.S. Trim
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 1035
API:
API 609
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A276 Type 316, ASTM A536, ASTM A564, ASTM A743 Grade CF8M
Clean Bagged:
No
Collection:
LD-2022 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-67
Material:
Ductile Iron
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
200
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Butterfly Valve
Width:
3-1/4 in