4 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve
LD-2022 Series 4 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Ductile Iron Body
- Extended Neck
- Geometric Drive
- Molded-In Seat Liner
- Lug and Wafer Style
- 316 S.S. Trim
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 1035
- API:
- API 609
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A276 Type 316, ASTM A536, ASTM A564 Type 17-4PH, ASTM A743
- Clean Bagged:
- No
- Collection:
- LD-2022 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial, Mechanical
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve