4 in. Ductile Iron Lug EPDM Bare Stem Butterfly Valve
LD-2022 Series 4 in. Ductile Iron Lug EPDM Bare Stem Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 200 psi
- 225° F continuous and 250° F intermittent service
- Lug style
- EPDM molded-in seat liner
- Not recommended for steam service
- Stainless steel stem with copper bushings
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Designed to meet MSS SP-67
- Designed to meet API 609
- U.S. coast guard category A
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8
- API:
- API 609
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A276 Grade 316, ASTM A536, ASTM A564 Type 17-4PH, ASTM A743 Grade CF8M
- Clean Bagged:
- No
- Collection:
- LD-2022 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-19/100 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, HVAC, Industrial, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve