This product requires certification to purchase.

6 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

You last purchased this on
 
NIBCO

LD-2100 Series 6 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD21003U
  • Item #801011
  • Manufacturer Part #NLG150K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

LD-2100 Series 6 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD21003U
  • Item #801011
  • Manufacturer Part #NLG150K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 55
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Geometric drive
  • End of line service at 200 psi with no downstream flange
  • Buna-N molded-in seat liner
  • Valve pressure rating 200 psi
  • Lug style
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A536, ASTM A582 Type 416, ASTM B16, ASTM B148
AWWA:
AWWA C-115
Collection:
LD-2100 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Length:
2-31/100 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Aluminum Bronze, Rubber
Material Type:
Buna-N
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Air, Water, Oil
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
Buna-N
Valve Size:
6 in
Valve Type:
Butterfly Valve