4 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
LD-3022 Series 4 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 250 psi
- 225°F continuous and 250°F intermittent service
- Lug style
- Not recommended for steam service
- Stainless steel stem with stainless steel bushings
- Geometric drive
- Locking lever handle
- Extended neck
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- EPDM molded-in seat liner
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A276 Type 316, ASTM A536, ASTM A564, ASTM A743
- Collection:
- LD-3022 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Length:
- 2-9/50 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Chemical
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve