This product requires certification to purchase.

6 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve

You last purchased this on
 
NIBCO

LD-3022 Series 6 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30223U
  • Item #356453
  • Manufacturer Part #NLG243K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

LD-3022 Series 6 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30223U
  • Item #356453
  • Manufacturer Part #NLG243K
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 55
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 250 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • Not recommended for steam service
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Locking lever handle
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • EPDM molded-in seat liner
  • Requires Certification

Specifications

ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A276, ASTM A536, ASTM A564, ASTM A743
Collection:
LD-3022 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial, Chemical
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Butterfly Valve