This product requires certification to purchase.

4 in. Ductile Iron Lug Fluoroelastomer Gear Operator Handle Butterfly Valve

NIBCO

LD-3222 Series 4 in. Ductile Iron Lug Fluoroelastomer Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD32225P
  • Item #4436517
  • Manufacturer Part #NLG450H
3.7 out of 5 Customer Rating
Brand image
NIBCO

LD-3222 Series 4 in. Ductile Iron Lug Fluoroelastomer Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD32225P
  • Item #4436517
  • Manufacturer Part #NLG450H
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 250 psi
  • Maximum 300° F service
  • Lug style
  • FKM fluor elastomer molded-in seat liner
  • Extended neck
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Designed to meet MSS SP-67
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A276 Type 316, ASTM A536, ASTM A564 17-4PH, ASTM A743 Grade CF8M
Clean Bagged:
No
Collection:
LD-3222 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed:
No
Length:
2-9/50 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
300
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
UL Listed:
No
UPC:
039923729989
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator
Valve Seat Material:
Fluoroelastomer
Valve Size:
4 in
Valve Type:
Butterfly Valve