6 in. Ductile Iron Fluoroelastomer Locking Lever Handle Butterfly Valve
LD-3222 Series 6 in. Ductile Iron Fluoroelastomer Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 250 psi
- Maximum 300°F service
- Lug style
- FKM fluoroelastomer molded-in seat liner
- Extended neck
- Stainless steel stem with stainless steel bushings
- Geometric drive
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Not recommended for steam service
Specifications
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A276, ASTM A536, ASTM A564, ASTM A743
- Clean Bagged:
- No
- Collection:
- LD-3222 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Fluoroelastomer
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve