This product requires certification to purchase.

6 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve

NIBCO

LD-3510 Series 6 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD35104U
  • Item #1305487
  • Manufacturer Part #NLG800K
4.5 out of 5 Customer Rating
Brand image
NIBCO

LD-3510 Series 6 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD35104U
  • Item #1305487
  • Manufacturer Part #NLG800K
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 250 psi wwp
  • Lug style
  • EPDM molded-in seat liner
  • Ductile iron disc
  • Geometric drive
  • Extended neck
  • Operating mechanism: Manual gear operator
  • UL listed for indoor and outdoor service
  • FM approved
  • Conforms to MSS SP-67, MSS SP-25
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM 395, ASTM 582 Type 416, ASTM A536, ASTM B124
Collection:
LD-3510 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
Yes
Length:
2-31/100 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Sprinkler Systems, Water
UL Listed:
Yes
UPC:
039923731609
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Butterfly Valve