3/4 in. Bronze Full Port MNPT x FNPT 600# Ball Valve
MTT-585-70 3/4 in. Bronze Full Port MNPT x FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 20 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400° F
- Male x female threaded end connections
- Chrome plated brass ball, silicon bronze stem
- Standard lever handle, optional NIB-SEAL®
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-584
- Clean Bagged:
- No
- Collection:
- MTT-585-70
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Length:
- 3-2/5 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- UPC:
- 039923796578
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.54 lb
- cUPC Certified:
- No