4 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve
N200235 Series 4 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 200 psi
- Lug style
- Stainless steel valve stem material
- EPDM cartridge seat liner
- Locking lever handle
- Not recommended for steam service
- Extended neck for insulation up to 2 in
- Operating mechanism: Bare stem, lever-lock operating system, manual gear operator
- Stainless steel stem with bronze bushings
- 225°F continuous and 250°F intermittent service
Specifications
- API:
- API 609
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A126 Class B, ASTM B148 C95400, ASTM A582 Type 416, ASTM B584 C83600
- Coating:
- Epoxy
- Collection:
- N200235 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 13-31/50 in
- Length:
- 2-19/50 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Cast Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 125#, 150#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve