This product requires certification to purchase.

8 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

You last purchased this on
 
NIBCO

N200235 Series 8 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NN200235LHX
  • Item #3877602
  • Manufacturer Part #NLJ300L
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

N200235 Series 8 in. Cast Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NN200235LHX
  • Item #3877602
  • Manufacturer Part #NLJ300L
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extended neck for insulation up to 2"
  • EPDM cartridge seat liner
  • Valve pressure rating 200 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • Stainless steel stem with bronze bushings
  • Extended neck
  • Operating mechanism: Bare stem, lever-lock operating system, manual gear operator
  • Not recommended for steam service
  • Requires Certification

Specifications

ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A126, ASTM A536, ASTM A582, ASTM B148, ASTM B584
Collection:
N200235 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
MSS:
MSS SP-25, MSS SP-67
Material:
Cast Iron
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Industrial
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
8 in
Valve Type:
Butterfly Valve