Carbon Steel Locking Lever Handle Valve Replacement Handle
Nibseal® Carbon Steel Locking Lever Handle Valve Replacement Handle
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Fits 580 series
- Replacement handle
- Fits valve size: 1-1/4" - 2"
Documents
Specifications
- Brand Model Compatibility:
- T-580, 585
- Collection:
- Nibseal®
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Carbon Steel
- Handle Type:
- Locking Lever
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 2 in