Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100 Pallet: 8000-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Temperature range -20°F to 250°F
- Fifty year warranty
- UPC, CSA approvals
- Red brass material
- Used to transition between copper tube and male NPT connections
- Operating pressure 200 psi cwp
- Dezincification resistant
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-584 C87600
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- FNPT
- End Connections:
- Press x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF:
- NSF 61, NSF 14, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi