Frequently Purchased Together
Product Details
Product Details
- 300 psi non-shock cold working pressure
- EPDM O-ring
- Disc Seat - PTFE
- Dezincification resistant
- Lead-Free
- Solder ends per ASME B16.22
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.22
- ASTM:
- ASTM B-124
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Flow Rate:
- 5 gpm
- Height:
- 4-3/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 260
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Balancing Valve