Frequently Purchased Together
Product Details
Product Details
- Maximum temperature rating 260°F at 150 psi
- 300 psi non-shock cold working pressure
- Dezincification resistant
- FLO-BOSS MLF
- EPDM O-Ring
- Solder ends per ASME B16.22
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.22
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 260
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Size:
- 3/4 in