1-1/4 Bronze 600 # Threaded SP BV *NI
1-1/4 Bronze 600 # Threaded SP BV *NI
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 400°F
- Conventional port
- Chrome plated brass ball, silicon bronze stem
- Standard lever handle
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov