This product requires certification to purchase.

1-1/4 Bronze 400 # WOG 2 Piece IPS

You last purchased this on
 
NIBCO

1-1/4 Bronze 400 # WOG 2 Piece IPS

  • Fast #
  • Part #NT580H
  • Item #23302
  • Manufacturer Part #NL94G0B
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

1-1/4 Bronze 400 # WOG 2 Piece IPS

  • Fast #
  • Part #NT580H
  • Item #23302
  • Manufacturer Part #NL94G0B
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 864
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • NPTxNPT.
  • Two-piece body, conventional port.
  • Bronze trim, blow-out-proof stem.
  • 400 psi non-shock cold water, oil or gas.
  • Zinc plated steel handle nut, zinc clear chromate, plastisol-coated plated steel handle, brass ASTM B-16 alloy 360 packing gland.
  • TFE and plastalic material (non-asbestos) packing, silicon bronze ASTM B-371 alloy 694, 1/2"–1 1/4" ASTM B-99 alloy 651, 1 1/2"–2" stem.
  • Bronze, ASTM B-584 alloy 844 ball, TFE seat ring.
  • Bronze ASTM B-584 alloy 844 or forging brass ASTM B-124 alloy 377 body and body end piece.
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Material:
Bronze
Valve Body Style:
2 piece
Valve Port Opening:
Standard Port
Valve Seat Material:
TFE
Valve Size:
1 1/4 in