This product requires certification to purchase.

1-1/2 in. Silicon Bronze Full Port Press 250# Ball Valve

You last purchased this on
 
NIBCO

PC-585-66-LF 1-1/2 in. Silicon Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC58566LFNSJ
  • Item #4664646
  • Manufacturer Part #NFB84HNC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

PC-585-66-LF 1-1/2 in. Silicon Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC58566LFNSJ
  • Item #4664646
  • Manufacturer Part #NFB84HNC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Press x press female end connections
  • Blowout-proof stem
  • Stainless steel trim
  • Press leak-detection feature
  • Dezincification resistant
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Full port
  • Reinforced PTFE seat rings
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372-8, ANSI Z1157
Collection:
PC-585-66-LF
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110, MSS SP-145
Material:
Silicon Bronze
Maximum Temperature:
250
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
NIB-SEAL Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.53 lb