2 in. Silicon Bronze Full Port Press 225# Ball Valve
PC-585-66-LF 2 in. Silicon Bronze Full Port Press 225# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Leak detection feature
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Full port
- Bronze trim blowout-proof stem
- Threaded x press female end connections
- Press leak-detection feature
- Multiple handle options, including NIB-Seal
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-8, ANSI 61, ANSI Z1157
- Collection:
- PC-585-66-LF
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Zinc Plated Steel
- Height:
- 3-14/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Silicon Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372-8
- NSF Certified:
- Yes
- Pressure - High:
- 225
- Pressure Class:
- 225#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.044 lb