This product requires certification to purchase.

3/4 in. Bronze Full Port Press x GHT 250# Ball Valve

You last purchased this on
 
NIBCO

PC-585-70-HC 3/4 in. Bronze Full Port Press x GHT 250# Ball Valve

Brand image
You last purchased this on
 
NIBCO

PC-585-70-HC 3/4 in. Bronze Full Port Press x GHT 250# Ball Valve

  • Fast #
  • Part #NPC58570HCF
  • Item #4292576
  • Manufacturer Part #NF843C8
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Bronze trim
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Press female x hose end connections
  • Press leak-detection feature
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASTM:
ASTM B584 Alloy C84400, ASTM B75 Alloy C12200
Clean Bagged:
No
Collection:
PC-585-70-HC
Depth:
7-9/25 in
End Connection 1:
Press
End Connection 2:
GHT
End Connection 3:
Press
End Connections:
Press x GHT x Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
1-17/20 in
IAPMO Listed:
No
Length:
7-9/25 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
C84400
Maximum Temperature:
250
Minimum Temperature:
40
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - High:
250
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Fire Protection, Commercial
Temperature Range:
40 to 250 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.695 lb
Width:
3-21/100 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing