This product requires certification to purchase.

3/4 in. Silicon Bronze Full Port Press 225# Ball Valve

You last purchased this on
 
NIBCO

PC-585-80-LF 3/4 in. Silicon Bronze Full Port Press 225# Ball Valve

  • Fast #
  • Part #NPC58580LFNSF
  • Item #4664649
  • Manufacturer Part #NFB842X8
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

PC-585-80-LF 3/4 in. Silicon Bronze Full Port Press 225# Ball Valve

  • Fast #
  • Part #NPC58580LFNSF
  • Item #4664649
  • Manufacturer Part #NFB842X8
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multiple handle options, including NIB-Seal
  • Blowout-proof stem
  • Press leak-detection feature
  • Dezincification resistant
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Full port
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372-8, ANSI Z11157
Collection:
PC-585-80-LF
Color Finish Name:
Grey
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
2-7/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Silicon Bronze
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
225 psi
Pressure Class:
225#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
NIB-SEAL Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.6 lb