2 in. Copper Press Companion Flange
PC641 2 in. Copper Press Companion Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20 F to 250 F
- Lead-free
- Dezincification resistant
- Flange ring – steel plate meeting minimum tensile requirements of Grade 60 per ASTM A515
- Copper press flange adapter - ASTM B88 C12200 copper
- Complies with ASME B16/51 performance
- Third party certified to UPC
- Third party certified to the performance requirements of CSA MSE 13 and PS-117
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16/51
- ASTM:
- ASTM A515, ASTM B88 C12200
- Clean Bagged:
- No
- Collection:
- PC641
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Companion Flange
- Flange Type:
- Companion
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No