This product requires certification to purchase.

Wye 3/4 in. Bronze Press 20 Mesh Valve Strainer

You last purchased this on
 
NIBCO

PF221 Wye 3/4 in. Bronze Press 20 Mesh Valve Strainer

  • Fast #
  • Part #NPF221AF
  • Item #3772251
  • Manufacturer Part #NF2QA08
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

PF221 Wye 3/4 in. Bronze Press 20 Mesh Valve Strainer

  • Fast #
  • Part #NPF221AF
  • Item #3772251
  • Manufacturer Part #NF2QA08
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • 20-mesh stainless steel wire screen
  • Tapped cap with plug
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • Class 125
  • Press x press female end connections
  • Requires Certification

Specifications

ASTM:
ASTM B-16 C83600, ASTM B-584 C84400, ASTM B-61 C36000, ASTM B-62 C83600, ASTM B-75 C12200, ASTM E-2016, ASTM E-674
Collection:
PF221
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Sizes:
3/4 in
Length:
3-47/50 in
Material:
Bronze, Stainless Steel
Material Type:
304
Maximum Temperature:
250
Mesh Size:
20
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
Strainer Type:
Wye