This product requires certification to purchase.

1/2 x 3/8 in. Copper Press Street Female Adapter

You last purchased this on
 
NIBCO

Press System® 1/2 x 3/8 in. Copper Press Street Female Adapter

  • Fast #
  • Part #NPC6032DC
  • Item #7272631
  • Manufacturer Part #9028405PC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

Press System® 1/2 x 3/8 in. Copper Press Street Female Adapter

  • Fast #
  • Part #NPC6032DC
  • Item #7272631
  • Manufacturer Part #9028405PC
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 4000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Female Sweat
End Connection 2:
Weld
End Connections:
Fitting x Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Female Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UL Listed:
No