This product requires certification to purchase.

1-1/2 in. Copper Press 90° Female Elbow

You last purchased this on
 
NIBCO

Press System® 1-1/2 in. Copper Press 90° Female Elbow

  • Fast #
  • Part #NPC6073LDJ
  • Item #4666460
  • Manufacturer Part #9082830PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

Press System® 1-1/2 in. Copper Press 90° Female Elbow

  • Fast #
  • Part #NPC6073LDJ
  • Item #4666460
  • Manufacturer Part #9082830PC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
Clean Bagged:
No
Collection:
Press System®
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UL Listed:
No