This product requires certification to purchase.

1 in. Copper Press Female Union

You last purchased this on
 
NIBCO

Press System® 1 in. Copper Press Female Union

  • Fast #
  • Part #NPC6333LDG
  • Item #4666452
  • Manufacturer Part #9256720PC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

Press System® 1 in. Copper Press Female Union

  • Fast #
  • Part #NPC6333LDG
  • Item #4666452
  • Manufacturer Part #9256720PC
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Union
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No