This product requires certification to purchase.

3/4 x 1/2 in. Copper Press Fitting Reducer

This product has been replaced by

NIBCO Copper Press Fitting Reducer
NIBCO 3/4 x 1/2 in. Copper Press Fitting Reducer
Manufacturer Part #9008105PC
You last purchased this on
 
NIBCO

Press System® 3/4 x 1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #NPC6002FD
  • Item #7810423
  • Manufacturer Part #9008100PC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

NIBCO Copper Press Fitting Reducer
NIBCO 3/4 x 1/2 in. Copper Press Fitting Reducer
Manufacturer Part #9008105PC
NIBCO

Press System® 3/4 x 1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #NPC6002FD
  • Item #7810423
  • Manufacturer Part #9008100PC
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducer
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
200#
UL Listed:
No