This product requires certification to purchase.

3 x 1 x 3 in. Copper Press Tee

You last purchased this on
 
NIBCO

Press System® 3 x 1 x 3 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDMGM
  • Item #3330271
  • Manufacturer Part #9108500PC
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

Press System® 3 x 1 x 3 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDMGM
  • Item #3330271
  • Manufacturer Part #9108500PC
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Operating pressure 200 psi cwp
  • NSF-61, UPC, CSA approvals
  • Dezincification resistant
  • Used to connect different sizes of copper tube
  • Temperature range -20°F to 250°F
  • Lead-free
  • ASTM B75 alloy C12200 copper
  • Complies with ASME B16/51 performance
  • Third party certified to the performance requirements of CSA MSE 13 and PS-117
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA MSE 13, CSA PS 117
Collection:
Press System®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in x 1 in x 3 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Weight:
3.043 lb