This product requires certification to purchase.

3 x 2 x 2 in. Copper Press Tee

NIBCO

Press System® 3 x 2 x 2 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDMKK
  • Item #3330281
  • Manufacturer Part #9107550PC
5 out of 5 Customer Rating
Brand image
NIBCO

Press System® 3 x 2 x 2 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDMKK
  • Item #3330281
  • Manufacturer Part #9107550PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used to connect different sizes of copper tube
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 2 in x 2 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
039923398703
Weight:
3.829 lb