4 in. Copper Press 45° Elbow
This product has been replaced by
Manufacturer Part #9043700PC
Press System® 4 in. Copper Press 45° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Fifty year warranty
- NSF-61, UPC, CSA approvals
- For copper construction
- Used for directional transitions between copper tube
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- Collection:
- Press System®
- Elbow Degree:
- 45 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- EPDM
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- UL Listed:
- No