Press System®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 384-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Multiple handle options, including NIB-Seal
- Cast bronze flange
- Dezincification resistant
- Two-piece body
- Full port
- Reinforced PTFE seat rings
- Press x press female end connections
- Press leak-detection feature
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-584, ASTM B-75
- Clean Bagged:
- No
- Collection:
- Press System®
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Type:
- Companion
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov