Pro-Stop®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 3060-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- PEX x PEX connections
- Valve pressure rating 125 psi cold working pressure
- Easy to install
- Simple on/off quarter-turn operation
- Angle pattern
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Pro-Stop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MPT
- End Connection 2:
- OD Compression
- End Connections:
- MPT x OD Compression
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 2-7/20 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- DZR
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential, Water
- UL Listed:
- No
- Valve Body Material:
- Copper
- Valve Body Style:
- Angle
- Valve Seat Material:
- Buna-N, EPDM
- Valve Size:
- 1/2 in x 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.165 lb