3/4 in. Brass Male Thread x Hose No Kink Hose Bibb
QT56X 3/4 in. Brass Male Thread x Hose No Kink Hose Bibb
Frequently Purchased Together
Product Details
Product Details
- Sweat or male NPT
- Brass construction
- Hose bibb
- Valve pressure rating 125 psi to 100° F
- 1/4 turn operation
- Compliant to CSA B125 and NSF/ANSI 61-9
- Maximum temperature 180° F/82.2° C
- Cup x hose connections (1/2")
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 61-9
- Collection:
- QT56X
- End Connection 1:
- Male, Sweat
- End Connection 2:
- GHT
- End Connections:
- Male;Sweat x GHT
- Handle Material:
- Zinc
- Handle Type:
- Tee
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/20 in
- Material:
- Brass, Plastic, Rubber
- Maximum Temperature:
- 180
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Hose Bibb