1/2 in. Brass Cup x Hose No Kink Hose Bibb
QT57X 1/2 in. Brass Cup x Hose No Kink Hose Bibb
Frequently Purchased Together
Product Details
Product Details
- Threaded to hose end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- Collection:
- QT57X
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- Handle Material:
- Zinc
- Handle Type:
- Tee
- Length:
- 3-11/100 in
- Material:
- Brass, Plastic, Rubber
- Maximum Temperature:
- 180
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in, 3/4 in
- Valve Type:
- Hose Bibb