This product requires certification to purchase.

1/2 in. Bronze Full Port Female Sweat Gate Valve

You last purchased this on
 
NIBCO

S-113 1/2 in. Bronze Full Port Female Sweat Gate Valve

  • Fast #
  • Part #NS113D
  • Item #8928
  • Manufacturer Part #NJ0J006
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

S-113 1/2 in. Bronze Full Port Female Sweat Gate Valve

  • Fast #
  • Part #NS113D
  • Item #8928
  • Manufacturer Part #NJ0J006
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 125 solder end connections
  • Sweat
  • Non-rising stem
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Bronze body
  • Metal seated
  • 200 psi/13.8 bar non-shock cold working pressure
  • Solid wedge
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
Collection:
S-113
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-47/50 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
353
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Sweat
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
0.67 lb