This product requires certification to purchase.

1 in. Bronze Full Port Solder Gate Valve

You last purchased this on
 
NIBCO

S-29 1 in. Bronze Full Port Solder Gate Valve

Brand image
You last purchased this on
 
NIBCO

S-29 1 in. Bronze Full Port Solder Gate Valve

  • Fast #
  • Part #NS29G
  • Item #37784
  • Manufacturer Part #N31B00A
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solder end connections
  • Compact design
  • Dezincification resistant
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure
  • Solid wedge
  • Screw-in bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B584 Alloy C84400, ASTM B99 Alloy C65100
Collection:
S-29
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Aluminum
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-31/100 in
Material:
Bronze, Cast Brass
NSF Certified:
No
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Cast Brass
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
1.11 lb



Call for Pricing
Call for Pricing