This product requires certification to purchase.

2 in. Bronze Solder Check Valve

You last purchased this on
 
NIBCO

S-413-Y 2 in. Bronze Solder Check Valve

  • Fast #
  • Part #NS413YK
  • Item #11998
  • Manufacturer Part #NJ7400D
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

S-413-Y 2 in. Bronze Solder Check Valve

  • Fast #
  • Part #NS413YK
  • Item #11998
  • Manufacturer Part #NJ7400D
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 210
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Conforms to MIL-V-18436F
  • Renewable seat and disc
  • Spring actuated (1/2 psi cracking pressure)
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure
  • Maximum temperature 200° F / 93° C
  • Class 250 flanged end connections
  • Lead-free
  • Conforms to MSS SP-125
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-103, ASTM B-140, ASTM B-140 C31400, ASTM B-16, ASTM B-62 C83600, ASTM B-98 C65500
Collection:
S-413-Y
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-1/4 in
MSS:
MSS SP-80
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
353
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Horizontal Swing
Valve Disc Material:
PTFE
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Swing Check Valve
Weight:
4.87 lb