This product requires certification to purchase.

3/4 in. Silicon Bronze Solder Check Valve

You last purchased this on
 
NIBCO

S-413-Y-LF 3/4 in. Silicon Bronze Solder Check Valve

  • Fast #
  • Part #NS413YLFF
  • Item #3918523
  • Manufacturer Part #NJ740X8
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

S-413-Y-LF 3/4 in. Silicon Bronze Solder Check Valve

  • Fast #
  • Part #NS413YLFF
  • Item #3918523
  • Manufacturer Part #NJ740X8
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Conforms to MIL-V-18436F
  • Renewable seat and disc
  • Spring actuated (1/2 psi cracking pressure)
  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Maximum temperature 200° F / 93° C
  • Class 250 flanged end connections
  • Lead-free
  • Conforms to MSS SP-125
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASTM:
ASTM B-283 C69300, ASTM B-584 C87850
Coating:
Silicon
Collection:
S-413-Y-LF
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
2-41/100 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-17/50 in
MSS:
MSS SP-139
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Silicon Bronze
Valve Body Style:
Horizontal Swing
Valve Bonnet Type:
Screw-in
Valve Disc Material:
PTFE
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Swing Check Valve
Weight:
0.880 lb
Width:
1-71/100 in