This product requires certification to purchase.

1-1/2 in. Bronze Sweat Check Valve

You last purchased this on
 
NIBCO

S-480-Y-LF 1-1/2 in. Bronze Sweat Check Valve

  • Fast #
  • Part #NS480YLFJ
  • Item #3918476
  • Manufacturer Part #NJ7Q2XC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

S-480-Y-LF 1-1/2 in. Bronze Sweat Check Valve

  • Fast #
  • Part #NS480YLFJ
  • Item #3918476
  • Manufacturer Part #NJ7Q2XC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 900
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Horizontal swing
  • Regrinding type
  • Renewable seat and disc
  • Lead-free
  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Y-pattern
  • NIBCO® double-oval lead-free body marking
  • Class 125 threaded end connections
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASTM:
ASTM A-582 S30300, ASTM B-584 C87600
Coating:
Silicon
Collection:
S-480-Y-LF
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
2-47/50 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-2/25 in
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure Class:
125#, 250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Silicon Bronze
Valve Body Style:
Straight Pattern
Valve Bonnet Type:
Screw-in
Valve Disc Material:
PTFE
Valve Operator:
Spring Actuated
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Check Valve
Weight:
1.75 lb
Width:
3-3/50 in